3M

3M Performance plus duct tape 8979, blue, 48 mm x 55 m, 0.33 mm

  • ERIKS:14460144
  • Manufacturer:021200564680
Image 1
3M™ Performance Plus Duct Tape 8979 has a unique construction that allows for both permanent and temporary applications indoor and outdoor. It is removable with little or no adhesive residue from most opaque surfaces up to 6 months after application.
Constructed of polyethylene film laminated to cloth, backed by a rubber adhesive, this tape conforms to irregular and curved surfaces, resists curling, and tears off the roll cleanly for ease in application. It is an excellent choice for containment operations, where it provides a tight seal for attaching poly draping and closing cuffs.Our Performance Plus Duct Tape 8979 was tested according to UL723, ASTM E84. The tape can be used at temperatures up to 200 degrees F.Originally developed for heating, ventilating and air conditioning (HVAC) applications, duct tape is used today in a variety of maintenance, repair and construction settings. In addition to the traditional silver, we offer it in a variety of colors to enhance utility and aesthetics. Our sturdy cloth-reinforced tape can be torn from the roll and sticks instantly, providing solutions for patching, bundling, reinforcing, tabbing, taping/splicing insulation, capping pipe, securing conduit ends, marking, labeling, temporary repair, hanging polyethylene drapes and protecting against light sandblast overspray.
Constructed of polyethylene film laminated to cloth, backed by a rubber adhesive, this tape conforms to irregular and curved surfaces, resists curling, and tears off the roll cleanly for ease in application. It is an excellent choice for containment operations, where it provides a tight seal for attaching poly draping and closing cuffs.Our Performance Plus Duct Tape 8979 was tested according to UL723, ASTM E84. The tape can be used at temperatures up to 200 degrees F.Originally developed for heating, ventilating and air conditioning (HVAC) applications, duct tape is used today in a variety of maintenance, repair and construction settings. In addition to the traditional silver, we offer it in a variety of colors to enhance utility and aesthetics. Our sturdy cloth-reinforced tape can be torn from the roll and sticks instantly, providing solutions for patching, bundling, reinforcing, tabbing, taping/splicing insulation, capping pipe, securing conduit ends, marking, labeling, temporary repair, hanging polyethylene drapes and protecting against light sandblast overspray.
Save to list

€41.78/ rollexcl. VAT

€50.55incl. VAT

Sold per: 24Min. order: 24

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Width
48 mm
Length
55 m
Thickness
0.33 mm
Adhesion
Rubber
Colour
Blue