3M

3M Performance industrial masking tape 301E, beige, 72 mm x 50 m

  • ERIKS:14478407
  • Manufacturer:4054596798106
Image 1
3M™ Performance Industrial Masking Tape 301E is a thick crepe paper tape for industrial applications with good water resistance.
This product temperature performance enables both air-drying and oven-curing of paint at temperatures up to a maximum of 100°C for a duration of 1 hour. It features a chamois color, a rubber adhesive, and has a thickness of 0.150 mm.
This product temperature performance enables both air-drying and oven-curing of paint at temperatures up to a maximum of 100°C for a duration of 1 hour. It features a chamois color, a rubber adhesive, and has a thickness of 0.150 mm.
Save to list

€13.27/ rollexcl. VAT

€16.06incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotch®
Type
301E