3M™ Performance Green Masking Tape 233+ is a premium paper masking tape, designed to perfom with collision repair, marine and other paint repair applications. It holds strong on a variety of surfaces, yet removes cleanly, without adhesive transfer or residue. It is high conformable and provides excellent performance for challenging paint masking jobs. It can be used on all typical car surfaces and with water or solvent based paint systems.3M™ Performance Green Masking Tape 233+ features a green crepe paper backing that is highly conformable and applies easily. It resists breaking even around complex contours of a vehicle, making for fast application and eliminating the need to apply additional tape. This car painter's tape provides clean removal without slivering for up to three days of outdoor UV-exposure and longer for indoor exposure. 3M™ Performance Green Masking Tape 233+ also has resistance to paint bleed-through and provides temperature resistance up to 120ºC for up to 30 minutes. A special backside treatment of the paper with a release coating allows for excellent control during unwinding to the very end of the 55 m roll. It supports a more accurate mask and helps to eliminate paint blow-by. 3M™ Performance Green Masking Tape 233+ can be used with water or solvent based paint systems and is also suitable for masking areas for wet sanding operations.