3M

3M Perfect-It™ gelcoat medium cutting compound + wax, 946 ml, 36106E

  • ERIKS:14876974
Image 1
3M™ Perfect-It™ Gelcoat Medium Cutting Compound + Wax combines medium cutting power with durable wax for professional-grade one-step gelcoat compounding. It removes major defects and scratches P1000 or finer, and leaves a glossy wax finish that helps protect against weathering and may not require polishing.For a truly professional gelcoat finish, our 3M™ Perfect‐It™ Gelcoat Medium Cutting Compound + Wax combines fast cutting compound and a durable shell for the surface in one step. Its premium chemical and mineral formula quickly removes oxidation, weathering, dulling, chalking and scratches as coarse as P1000. It leaves a high gloss wax finish. The compound, which is suitable for environments not sensitive to silicone, quickly restores the beautiful luster to scratched and oxidized boat surfaces. It leaves an excellent finish in one step. The compound also has a long wet time, allowing you to compound longer before you need new material. You use less product even in warmer climates, yet it handles well and does not clog on the buffing pad. The formula also includes a wax coating which helps protect the compounded gelcoat surface from the elements and reduces the need for further polishing or waxing. From buffing professionals to vehicle owners, the 3M™ Perfect‐It™ Gelcoat Finishing products works great on boats, RVs and industrial gelcoat surfaces – new and used alike. These products include a step-by-step process to help you achieve dependable finishes every time, regardless of one-, two- or three-step processes. And the color-coded bottles allow for easy reference in the shop or on the dock. The full series of 3M products created specifically for gelcoat includes 3M™ Perfect‐It™ Boat Wash, 3M™ Perfect‐It™ Heavy Cutting Compound, 3M™ Perfect‐It™ Light Cutting Polish + Wax and 3M™ Perfect‐It™ Boat Wax. This range of products is ideal for achieving professional-grade gelcoat finishes for boats, RVs and industrial applications.
Save to list

€47.12/ pieceexcl. VAT

€57.02incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M