

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | PELTOR™ |
Type | WS™ ALERT™ XPIMRX21P3E3WS6 |
SNR | 30 dB |
Carrying type | Helmet attached |
Communication Type | Bluetooth® |
Approvals | EN 352-1, EN352-3, EN352-4, EN 352-6, EN 352-8 |
Colour | Blue |
Max. battery duration | 70 h |
Battery type | AA |