

€1,220.54/ pieceexcl. VAT
€1,476.85incl. VAT
Estimated delivery date - 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | PELTOR™ |
Type | LiteCom MT73H7A4410EU |
SNR | 33 dB |
Carrying type | Headband |
Communication Type | Two-way |
Approvals | EN 352-1, EN352-3, EN352-4, EN 352-6, EN 352-8 |
Colour | Yellow |
Max. battery duration | 20 h |
Battery type | Lithium-ions |