3M

3M PELTOR™ Hi-Viz Over-the-Head Earmuffs H31A

  • ERIKS:11878250
  • Manufacturer:7318640012868
Image 1
Bright orange colored earcups for added visibility
Stainless steel construction resists bending and warping.
Earcup pivot points tilt for optimum comfort and efficiency.
Ultra light with liquid/foam filled earmuff cushions.
Noise Reduction Rating (NRR)*: 23 dB. CSA Class A.
Save to list
Not available in webshop
12 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Peltor™
Type
H31A
SNR
27 dB
EN standard
EN352-1
Colour
Orange