3M

3M Particulate respirator, FFP2, valved, 8322

  • ERIKS:12044562
  • Manufacturer:0051141561288
Image 1
Image 2
Image 1
Image 2
The 3M™ Particulate Respirator 8000 Series is our range of cup-shaped respirators with a twin-strap design. They provide FFP1, FFP2 and FFP3 respiratory protection, with a convex shape, and either a nose foam and adjustable nose clip, or a face seal that helps you get a comfortable fit across a broad range of face sizes.
Get protection against hazardous dusts and mists, with 3M™ Particulate Respirators 8000 Series. Our robust, cup-shaped respirators provide FFP1, FFP2 and FFP3 protection and feature a soft, cushioned lining for lasting comfort throughout your work shift. The 3M™ Advanced Electret (filter) Media (AEM) aids users in breathing easily, and some of the range is available with 3M™ Cool Flow™ Exhalation Valve helping to release warm and moist exhaled breath from inside the respirator. The  colour-coded headbands help you identify the protection level offered: yellow for FFP1 (NPF 4), blue for FFP2 (NPF 12) and red for FFP3 (NPF 50). They’re designed to work well with 3M Eyewear and Hearing Protection products.
Save to list

€3.95/ pieceexcl. VAT

€4.78incl. VAT

Sold per: 10Min. order: 10

130 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
8300
Type
8322
Protection class
FFP2
Assigned protection factor
10
Nominal protection factor (NPF)
12
Norm
EN 149:2001 + A1:2009
Exhalation valve
Yes
Packaging
Box with 10 pieces