3M

3M HSR-3000 heat shrink tubing, polyolefin, red, 18.0/6.0 mm, 5 m roll

  • ERIKS:11965350
  • Manufacturer:8712403551448
Image 1
3M™ Heat Shrink Tubing HSR-3000 is a range of flexible, thin walled RoHS Heat Shrink Tubes, made of crosslinked Halogen free Polyolefin. HSR 3000 provides good insulation protection in various industrial applications. They are also suitable for cable marking and identification applications. HSR 3000 tubes have 3:1 shrink ratio and are available in the following colours: Clear, Black, Red, Yellow, Blue, White, Grey and Green/Yellow striped.
3M™ HSR-3000 is a thinwall polyolefin heatshrink tubing. Shrink ratio is 3:1, minimum shrink temperature is 120°C, operating temperature is -55°C to +135°C. HSR-3000 is RoHS compliant, halogen free, PBDE free and provides good chemical resistance. HSR-3000 is a fast shrinking thinwall material and the prefered choice for general purpose electrical applications such as insulating, bundling, marking, mechanical abrasion protection, corrosion protection, strain relief of LV cables, wire termination and electrical connections. Compact mini-reel-format allows individually be cut to customized length. HSR-3000 is available in sizes from 1.5/0.5 mm to 24.0/8.0 mm with a wall thickness (recovered) of 0.45-1.0 mm in various colors black, green/yellow striped, clear, blue, brown, red, white, yellow and grey. Standard packaging in dispenser-box.
Save to list

€33.64/ rollexcl. VAT

€40.70incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M