3M

3M HSR-3000 3/1 bk rls of 10m

  • ERIKS:11965375
  • Manufacturer:8712403551356
Image 1
HSR-3000 heat shrink tubing is colour coded for quick visual identification of the wire.
This halogen-free, heavy-wall tubing is used as a heat-shrinkable electrical insulator on cable splices and terminations.
The tubing has a 3:1 shrinkage, is mechanically strong, easily printable and cold resistant.
It is ideal for coating lightweight cable harnesses, marking and bundling wires, and packaging components.
It is temperature resistant from -55 to 135 degrees and complies with RoHS 2011/65/EU.
Balanced electrical, physical and chemical properties for various industrial applications
Provides protection against shrinkage and deformation of wires, solder joints, terminals and connections
Suitable for coating lightweight cable harnesses, marking and bundling wires, packaging components
Made from flexible polyolefin
Can withstand temperatures from -55 to +135°C
Halogen free for 600 V applications
Save to list

€34.10/ rollexcl. VAT

€41.26incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M