3M

3M Hot melt adhesive 3792, transparent, 25 mm x 76 mm, 10 kg

  • ERIKS:23168829
Image 1
We manufacture 3M™ Hot Melt Adhesive 3792 with 100% solids, thermoplastic resin. It produces minimal odor when heated, helping to support a comfortable work environment. This adhesive offer fast and reliable performance when paired with our 3M™ Hot Melt Applicators that designed to meet your handheld application needs.
Our multi-purpose adhesive features a 40 - 50 second open bond, to allow for positioning and fit adjustment on wood, polyethylene, polypropylene, corrugated boxes, and lightweight substrates on furniture, upholstery and novelties. Its nearly instant bonding property reduces production time for POP assembly, joining, attaching, securing, repairing, potting, panel bonding, wire tacking, bundling, sealing, encapsulating, rigidizing, foam bonding, and packaging. We manufacture 3M Hot Melt Adhesive 3792 with 100% solids, thermoplastic resin for use with either the 3M™ Scotch-Weld™ Hot Melt Applicator LT, LT Quadrack or EC, depending on version. It produces minimal odor when heated, helping to support a comfortable work environment. This thermoplastic adhesive has excellent thermal shock, heat resistance, electrical insulating properties, and is non-corrosive. About Hot Melt Adhesives Hot melt adhesives/hot-glue sticks have a relatively hot melting point that ranges between approximately 250 – 380°F (121 – 196°C), depending on the formulation, and are applied with hot-melt applicators, commonly referred to as hot-glue guns. Hot-melt glues provide a nearly instant bond between many plastics, paper and wood, but when the bond is reheated, some varieties will soften, allowing the bonded surfaces to be separated. The quick-stick nature of hot-melt adhesives speeds up operations in packaging and production. Low melt adhesives/ hot-glue sticks have a relatively low melting point that ranges between approximately 170 – 250°F (76 – 121°C), depending on the formulation, and are applied with low-temperature applicators, commonly referred to as hot-glue guns. Low-melt adhesives are beneficial in that they can be used to bond heat sensitive materials such as foam and a range of plastics. They provide a nearly instant bond but when the bond is reheated, some varieties will soften, allowing the bonded surfaces to be separated. The aggre
Save to list

€436.55/ per boxexcl. VAT

€528.23incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M