3M

3M Hot melt adhesive 3764Q, transparent, 16 mm x 200 mm, 5 kg

  • ERIKS:23168935
Image 1
Our 3M™ Hot Melt Adhesive 3764 is a clear, 100% solids thermoplastic adhesive capable of bonding to many plastics, including polyolefin. Formulated to be flexible at low temperatures, we designed this hot melt adhesive to deliver exceptional performance for a wide range of applications and industries.
For easier application and adjustment to meet different project demands use 3M™ Hot Melt Adhesive 3764. Our clear, hot melt adhesive is a 100% solids formula, for strength and thermoplastic for flexibility at low temperatures. It efficiently bonds various plastics, including polyolefin and has good impact resistance at low temperatures. It can be used for a wide range of applications and industries. Some of these include assembly, attaching, securing, repairing, potting, wire tacking, sealing and gluing.
For easier application and adjustment to meet different project demands use 3M™ Hot Melt Adhesive 3764. Our clear, hot melt adhesive is a 100% solids formula, for strength and thermoplastic for flexibility at low temperatures. It efficiently bonds various plastics, including polyolefin and has good impact resistance at low temperatures. It can be used for a wide range of applications and industries. Some of these include assembly, attaching, securing, repairing, potting, wire tacking, sealing and gluing.
Save to list

€265.94/ pieceexcl. VAT

€321.79incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotch-Weld™ 3764
Type
3764
Weight
5 g