

€10.08/ rollexcl. VAT
€12.20incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Type | 501E |
Type | 501E |
Width | 48 mm |
Length | 50 m |
Thickness | 0.15 mm |
Material | Crepe paper |
Adhesion | Rubber |
Colour | Beige |