3M

3M High temperature assembly tape VHB™ 4611 dark grey 1,1mmx25mmx33m

  • ERIKS:23168924
  • Manufacturer:4064035103514
Image 1
Save to list

€101.94/ pieceexcl. VAT

€123.35incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
VHB™ 4611
Series
VHB™ 4611
Width
25 mm
Length
33 m
Thickness
1.1 mm
Double-sided
No