3M

3M High temperature assembly tape VHB™ 4611 dark grey 1,1mmx19mmx33m

  • ERIKS:11211346
  • Manufacturer:4046719675135
Image 1
Save to list

€77.46/ pieceexcl. VAT

€93.73incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
VHB™ 4611
Series
VHB™ 4611
Width
19 mm
Length
33 m
Thickness
1.1 mm
Double-sided
No