3M

3M Hi-Tack 76 Spray Adhesive creme 500ml beige

  • ERIKS:23580482
  • Manufacturer:5900422098539
Image 1
For one surface bonding applications use 3M™ Hi-Tack 76 Spray Adhesive. Our industrial aerosol spray adhesive has fast aggressive tack for bonding numerous substrates such as polyethylene, rubber, fabric, felt, plastics and glass. Store the adhesive at 16° to 27°C for maximum storage life. Higher temperatures reduce normal storage life and lower temperatures may cause increased viscosity of a temporary nature.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
76
Type
76
Volume
500 ml