3M

3M Glass cloth electrical tape 69, MC9, 25 mm x 33 m x 0.18 mm, 1 roll

  • ERIKS:14375952
Image 1
3M™ Glass Cloth Electrical Tape 69 is a white, 0.178 mm (7-mil) thick tape composed of a 0.140 mm (5.5-mil) glass cloth backing coated on one side with a non-corrosive, high-temperature, flame retardant, thermosetting silicone pressure-sensitive adhesive.
3M™ Glass Cloth Electrical Tape 69 features a pressure sensitive, high temperature, thermosetting, silicone adhesive. It is commonly used in UL applications rated up to 600 volts in dry locations and in a variety of coil/transformer and motor applications including as an outer wrap for bobbin wound coils, banding arbor wound coils, lead pad hold-down, end turns and lead anchor and connections. UL recognized and 200°C (392°F) temperature rated. CSA certified and 180°C (356°F) temperature rated. RoHS Compliant and QPL Listed - QPL-19166 pre MIL-I-19166
Save to list

€64.78/ pieceexcl. VAT

€78.38incl. VAT

Sold per: 9Min. order: 9

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M