3M

3M General Purpose Masking Tape 101E, Beige, 18 mm x 50 m

  • ERIKS:13023731
  • Manufacturer:4046719937493
Image 1
3M™ Value Masking Tape 101E is a smooth, multi-purpose crepe paper tape for room temperature indoor light-duty applications. It is ideal for non-critical paint masking, but also bundling, sealing, attaching, and other applications. Chamois color, rubber adhesive, thickness 0,12mm, this tape is designed for general use.
Save to list

1,37 €/ rollexcl. VAT

1,66 €incl. VAT

38 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Width
18 mm
Length
50 m
Thickness
0.125 mm
Adhesion
Rubber
Colour
Beige