

€19.84/ pieceexcl. VAT
€24.01incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | TR-600, TR-800 |
Type | Filter Cover |
Suitable for | 3M™ Versaflo™ TR-600 Series PAPR |
Reusable | Yes |
Packaging | Piece |
Available with corrective lenses | No |
Compatible with Corrective Glasses | No |
Weight | 108 |
Accessory | Yes |
Spare part | Yes |
Norm | CE |