

€33.67/ rollexcl. VAT
€40.74incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 389 |
Series | 389 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.26 mm |
Material | Fabric, PE-coated |
Double-sided | No |
Adhesion | Interlaced rubber resin |
Colour | Silver |