

€1.58/ pieceexcl. VAT
€1.91incl. VAT
303 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Temflex™ 1500 |
Type | 1500 |
Type | 1500 |
Series | Temflex™ 1500 |
Width | 19 mm |
Length | 20 m |
Thickness | 0.15 mm |
Material | PVC |
Double-sided | No |
Adhesion | Rubber |
Colour | Green / Yellow |
Norm | RoHS-konform |