3M

3M Dual Lock™ reclosable fastener SJ3560, clear, 25 mm x 45.7 m, type 250

  • ERIKS:13624489
  • Manufacturer:021200862823
Image 1
3M™ Dual Lock™ Reclosable Fastener SJ3560 has a clear acrylic adhesive on the back of a clear polypropylene reclosable fastener with 40 stems / cm² and 5.8 mm engaged thickness. Our reclosable fastener has a closure life of 1000 times before losing 50% of its original tensile strength.
3M™ Dual Lock™ Reclosable Fastener SJ3560 has a clear acrylic adhesive on the back of a clear polypropylene reclosable fastener with 40 stems / cm² (250 per square inch) and 5.8 mm engaged thickness. Our reclosable fastener has a temperature performance ranging from -30 °C to 70 °C long term (+95 °C short term) and can be used indoors and outdoors. It's suitable for use with metals (aluminium, stainless steel), glass and high surface energy plastics (acrylic, polycarbonate, ABS) and can be opened and closed 1000 times before losing 50% of its original tensile strength.
3M™ Dual Lock™ Reclosable Fastener SJ3560 has a clear acrylic adhesive on the back of a clear polypropylene reclosable fastener with 40 stems / cm² (250 per square inch) and 5.8 mm engaged thickness. Our reclosable fastener has a temperature performance ranging from -30 °C to 70 °C long term (+95 °C short term) and can be used indoors and outdoors. It's suitable for use with metals (aluminium, stainless steel), glass and high surface energy plastics (acrylic, polycarbonate, ABS) and can be opened and closed 1000 times before losing 50% of its original tensile strength.
Save to list

€704.92/ pieceexcl. VAT

€852.95incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Dual Lock™
Type
SJ3560
Width
25 mm
Colour
Transparent
Length
45700 mm