3M

3M Double coated urethane foam tape 4032, white, 12 mm x 66 m, 0.8 mm

  • ERIKS:23168419
  • Manufacturer:5036108196272
Image 1
3M™ Double Coated Urethane Foam Tape 4032 is a double sided, urethane foam tape that provides a strong and reliable bond on a variety of surfaces with a high shear strength. Perfect for interior mounting, bonding and attaching applications. It's designed to fill gaps and distribute stress uniformly over the bonded area.
Double sided, urethane foam tape designed for applications such as mounting interior signage, mirror and nameplates along with soap dispensers and air fresheners.
Double sided, urethane foam tape designed for applications such as mounting interior signage, mirror and nameplates along with soap dispensers and air fresheners.
Save to list

€69.75/ pieceexcl. VAT

€84.40incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
4032
Series
4032
Width
12 mm
Length
66 m
Double-sided
Yes
Colour
White