3M

3M Double coated tape 9080HL, white, 25 mm x 50 m, 0.16 mm

  • ERIKS:23168411
  • Manufacturer:4064035103439
Image 1
3M™ Double Coated Tape 9080HL is a Double Coated Non-woven Tape with Polycoated Paper Liner. High tack adhesive suitable for high temperature and bonding to LSE materials.
3M™ Double Coated Tape 9080HL is specially formulated for low- and high-speed splicing applications, followed if required by heat-setting or other oven-based processing conditions. The tape makes an excellent bond to paper and board, and many plastic film substrates including Polyethylene, Polypropylene and PVC.
Save to list

€21.92/ rollexcl. VAT

€26.52incl. VAT

Sold per: 48Min. order: 48

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
9080
Type
9080
Type
9080
Series
9080
Width
25 mm
Length
50 m
Double-sided
Yes