3M

3M Double coated paper tape 9086, white, 12 mm x 50 m, 0.19 mm

  • ERIKS:11965294
  • Manufacturer:4001895910883
Image 1
3M™ High Performance Double Coated Tape 9086 is a 190µm Double coated tape with Adhesive 375, tissue carrier, translucent in color on a white paper liner with black 3M logo
Bond a wide variety of materials or surfaces immediately with 3M™ High Performance Double Coated Tape 9086. Our tape tears easily by hand and handles with ease due to its conformability. It’s a double coated tape with Adhesive 375, tissue carrier, translucent in colour on a white paper liner with black 3M logo. Our two sided tape can bond smooth, rough or textured surfaces and offers versatility, cost effectiveness and multiple applications across many industries.
Save to list

€10.22/ rollexcl. VAT

€12.37incl. VAT

Sold per: 120Min. order: 120

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotch® 9086
Series
Scotch® 9086
Width
12 mm
Length
50 m
Double-sided
Yes