3M

3M DBI-SALA® work positioning trigger lanyard, adjustable to 10.00 m, 1200316

  • ERIKS:15112746
  • Manufacturer:3660570044728
Image 1
Image 2
Image 1
Image 2
Our 3M™ DBI-SALA® Work Positioning Trigger Lanyard, features an adjustment system giving the user the option to easily adjust the length of the lanyard during use. These lanyards have a double action carabiner (KJ5024) with an aluminium snap hook (AJ567) and are available in different lengths.
Constructed from 11 mm braided rope, our 3M™ DBI-SALA® Work Positioning Trigger Lanyards are available in a variety of lengths to suit the users need. The trigger adjustment system allows the user to easily adjust the length of the lanyard during use, even when the rope is dirty and wet. The work positioning lanyard enables the user to be partially supported on a structure or fixed ladder and use both hands to complete a task, whilst maintaining stability. All lengths feature a double action carabiner body connector and aluminium snap hook anchorage connector. The user must ensure that a suitable secondary means of fall protection is used (e.g. a fall arrest lanyard).
Save to list

€334.93/ pieceexcl. VAT

€405.27incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
DBI-SALA®
Type
Work Positioning Lanyard - Trigger
Norm
CE EN 358
Rope length
10 m
Suitable for
Structure or fixed ladder
Accessory
No
Spare part
No
Material
Nylon Rope
Max. bearing capacity
309 lb
Max. bearing capacity
140 kg
Weight
1280 g
Weight
1.28