

€156.38/ pieceexcl. VAT
€189.22incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | DBI-SALA® |
Type | Work Positioning Spreader Bar Lanyard |
Norm | CE EN 358 |
Rope length | 0.24 m |
Accessory | No |
Spare part | No |
Material | Polyester Web |
Max. bearing capacity | 309 lb |
Max. bearing capacity | 140 kg |
Weight | 1300 g |
Weight | 1.3 |