3M

3M DBI-SALA® Ultra-Lok™ self-retracting lifeline, stainless steel cable, 9 m, 3504426

  • ERIKS:15112999
  • Manufacturer:648250179154
Image 1
Image 2
Image 1
Image 2
The 3M™ DBI-SALA® Ultra-Lok™ Self-Retracting Lifeline (SRL) is durable, lightweight, and engineered for safety, efficiency, and reliability. It is available with synthetic rope, stainless steel, or galvanized steel cable lifeline material, and an aluminium or thermoplastic housing. The 3M™ DBI-SALA® Ultra-Lok™ Self-Retracting Lifeline (SRL) RSQ™ design is a dual-mode SRL for fall arrest and integrated rescue systems. 3M™ DBI-SALA® Ultra-Lok™ Self-Retracting Lifelines are available in SRL, Retrieval SRL, and RSQ™ configurations.
The 3M™ DBI-SALA® Ultra-Lok™ Self-Retracting Lifeline (SRL) extends and retracts with the users as they perform their work task. Should a fall occur, the speed sensing brake system will activate helping stop the fall and reducing the forces imposed on the user to safe levels. 3M™ DBI-SALA® Ultra-Lok™ Self-Retracting Lifelines represent quality and durable systems that help ensure performance when it is needed the most.
Save to list

€1,118.74/ pieceexcl. VAT

€1,353.68incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Ultra-Lok™
Type
Self-Retracting Lifeline - Cable
Length
9 m
Norm
EN 360
Model
3504426
Length
30 ft
Max. load
140 kg
Material housing
Polyurethane
With pulley
No