




€1,684.06/ pieceexcl. VAT
€2,037.71incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Ultra-Lok™ |
Type | Self-Retracting Lifeline - Cable |
Length | 15 m |
Norm | EN 360 |
Model | 3504467 |
Length | 50 ft |
Max. load | 140 kg |
Material housing | Polyurethane |
With pulley | No |