




€6,501.87/ pieceexcl. VAT
€7,867.26incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Sealed-Blok™ |
Type | Self-Retracting Lifeline |
Length | 53.3 m |
Model | 3400658 |
Length | 175 ft |
Material housing | Aluminium |
With pulley | No |
Closure carabiner | Self-locking |