




€3,727.06/ pieceexcl. VAT
€4,509.74incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Sealed-Blok™ |
Type | Self-Retracting Lifeline |
Length | 39.624 m |
Model | 3400972 |
Length | 130 ft |
Max. load | 140 kg |
With pulley | No |