

€2,926.70/ pieceexcl. VAT
€3,541.31incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Sealed-Blok™ |
Type | Self-Retracting Lifeline |
Length | 25.908 m |
Model | 3400867 |
Length | 85 ft |
Max. load | 140 kg |
With pulley | No |