

€2,636.15/ pieceexcl. VAT
€3,189.74incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Sealed-Blok™ |
Type | Self-Retracting Lifeline |
Length | 15 m |
Model | 3400961 |
Length | 50 ft |
With pulley | No |