

€6,191.86/ pieceexcl. VAT
€7,492.15incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Sealed-Blok™ |
Type | Self-Retracting Lifeline |
Length | 53 m |
Model | 3400656 |
Length | 173.9 ft |
With pulley | No |