




€2,076.90/ pieceexcl. VAT
€2,513.05incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Sealed-Blok™ |
Type | Self-Retracting Lifeline |
Length | 15 m |
Norm | EN 360 |
Model | 3400950 |
Length | 50 ft |
Material housing | Aluminium/stainless steel |
With pulley | No |