3M

3M DBI-SALA® Sealed-Blok™ self-retracting lifeline cable assembly, 26 m, stainless steel, 3900111

  • ERIKS:15113008
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Replacement cable assembly for Sealed-Blok™ self retracting lifeline available in a variety of lengths and galvanised steel or stainless steel.
We offer a variety of accessory items that will work with you, helping to make making your job easier, more productive and safe. Our accessories for attachment to a harness range from suspension trauma straps to tool pouches, comfort padding and tool lanyards to name just a few. We also offer various carrying and storage bags to store and transport your fall protection equipment. When it comes to an accessory, it is essential the equipment operates perfectly in combination with the other parts of the system. Safety engineers and site directors trust DBI SALA® for the type of high quality, rugged systems that will ensure top performance when it is needed the most.
Save to list

€485.24/ pieceexcl. VAT

€587.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Sealed-Blok™
Type
Self-Retracting Lifeline Cable Assembly
Length
26 m
Model
3900111
Cable diameter
5 mm
Max. load
190 kg
With pulley
No