




€4,832.39/ pieceexcl. VAT
€5,847.19incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Sealed-Blok™ |
Type | Emergency Retrieval Self-Retracting Lifeline |
Length | 15 m |
Model | 3400944 |
Length | 8 ft |
Max. load | 140 kg |
With pulley | No |