




€5,308.46/ pieceexcl. VAT
€6,423.24incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Sealed-Blok™ |
Type | Self-Retracting Lifeline |
Length | 25 m |
Model | 3400917 |
Length | 82 ft |
With pulley | No |