

€5,121.54/ pieceexcl. VAT
€6,197.06incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Sealed-Blok™ |
Type | Emergency Retrieval Self-Retracting Lifeline |
Length | 40 m |
Norm | CE EN 360 |
Model | 3400986 |
Length | 130 ft |
With pulley | No |