

€4,350.95/ pieceexcl. VAT
€5,264.65incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Sealed-Blok™ |
Type | Emergency Retrieval Self-Retracting Lifeline |
Length | 25 m |
Model | 3400881 |
Length | 50 ft |
Max. load | 140 kg |
With pulley | No |
Closure carabiner | Self-locking |