3M

3M DBI-SALA® Nano-Lok™ XL extended length self retracting lifeline with anchor hook, web, 3.4 m, 3101617

  • ERIKS:15113039
Image 1
Image 2
Image 1
Image 2
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline (SRL) with Anchor Hook is designed for ease of use and is ideal for direct connection to most harnesses. The SRL’s extremely compact and lightweight design is virtually unnoticeable on one’s back, staying out of the worker’s way and making it ideal as a lanyard replacement. Focusing on strengthening the worker's comfort and safety as the highest priorities, 3M™ DBI-SALA® Nano-Lok™ Personal Self-Retracting Lifeline with Anchor Hook combines lightweight design with industrial-strength durability and function.
Whether the application requires single or twin leg configurations, mounting to an overhead anchor, or connection directly to a harness, there are more than multiple fall protection models to choose from to suit almost any application. 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline (SRL) with Anchor Hook's smart activating brake system achieves fall clearance as low as 1.2 metres - stopping a fall within inches and providing more protection at low heights. In addition, tension is always kept on the lifeline helping to reduce dragging, snagging, and trip falls. These features are key safety improvements and provide the user with the comfort and support required to get the job done right.
Save to list

€293.82/ pieceexcl. VAT

€355.52incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Nano-Lok™
Type
Self Retracting Lifeline with Anchor Hook - Web
Length
3.4 m
Model
3401705
Length
11.2 ft
Material housing
Thermoplastic
With pulley
No