3M

3M DBI-SALA® Nano-Lok™ self-retracting lifeline, XL extended length, single leg, web, 2.8 m, 3101620

  • ERIKS:15112979
  • Manufacturer:840779167500
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
3M™ DBI-SALA® Nano-Lok™ Extended Length Self-Retracting Lifelines are going to great lengths to help improve fall protection.  Available in 3 m and 6 m lengths, the family of Nano-Lok SRLs combines fall protection with ease-of-use and comfort for even more applications.  Speed sensing brake activation system provides protection at low heights.  Tension is always kept on the lifeline, which helps reduce dragging, snapping and trip falls.   Compact and durable nitrile energy absorber.
3M™ DBI-SALA® Nano-Lok™ Extended Length Self-Retracting Lifelines (SRL’s) are rugged, yet lightweight and carefully engineered devices you can count on for comfortable and efficient fall protection. Stainless steel components, an anti-ratcheting brake system and a semi-sealed design help provide the user with a system built to last. Our SRLs are backed by decades of proven field service for reliable fall protection. This SRL is designed so that the lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system activates, stopping the fall and reducing the forces imposed on the user.
Save to list

€293.82/ pieceexcl. VAT

€355.52incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Nano-Lok™
Type
Quick Connect Self-Retracting Lifeline
Length
2.8 m
Model
3101620
Length
9.2 ft
Max. load
140 kg
Material housing
Nylon Thermoplastic
With pulley
No