3M

3M DBI-SALA® Nano-Lok™ self-retracting lifeline, XL extended length, single leg, quick connector, web, 2.80 m, 3101644

  • ERIKS:15112988
  • Manufacturer:4064035195366
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Our 3M™ DBI-SALA® Nano-Lok™ XL (Extended Length) Self-Retracting Lifelines include all the innovative features of our standard Nano-Lok SRL's, but with the added advantage of up to 33% more lifeline available to the user.
3M™ DBI SALA® Nano Lok™ XL (Extended Length) Personal Self Retracting Lifelines connect directly to the users harness. An SRL’s lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels. As per our standard 3M Nano Lok, this pSRL is lightweight, stays out of the workers way and can be easily used as a lanyard replacement. The Nano Lok XL has the additional benefit of up to 33% more lifeline available to the user. This additional length increases the anchorage options for the user and is available in single leg and twin leg versions. The Nano Lok locks quickly, stopping a fall within a few inches, providing more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snagging and trip hazards. The Nano Lok XL can be connected at foot level and is available in different of lengths of up to 3.3 m with a variety of connector options. Conforms to CE Standard EN360 and has a weight capacity of 141 kg.
Save to list

€293.82/ pieceexcl. VAT

€355.52incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Nano-Lok™
Type
Extended Length Personal Self-Retracting Lifeline
Length
2.8 m
Model
3101644
Length
2.8 ft
Material housing
Nylon Thermoplastic
With pulley
No
Closure carabiner
Self-locking