3M

3M DBI-SALA® Nano-Lok™ personal self retracting lifeline, single leg, web, 2m, 3101208

  • ERIKS:15112990
  • Manufacturer:648250178904
Image 1
Image 2
Image 1
Image 2
3M™ DBI-SALA® Nano-Lok™ Personal Self Retracting Lifeline, 3101208 is made from 19 mm (3/4") Dyneema® fibre and polyester web. Our 1.8 m single-leg lifeline has an aluminium rebar hook end, a quick connector for harness mounting and a smart-activating brake system.
Combine lightweight design with industrial-strength durability and functionality, with 3M™ DBI-SALA® Nano-Lok™ Personal Self Retracting Lifeline, 3101208. It's designed with comfort and safety as the highest priorities to protect you when working at heights. Our 1.8 m single-leg lifeline is light in weight but heavy on features. The extremely compact design is virtually unnoticeable on your back, making it an ideal lanyard replacement that stays out of your way. The Nano-Lok's smart-activating brake system achieves fall clearance as low as 1.2 m (4 ft.), giving you improved protection at low heights, with an AAF (Average Arrest Force) of 400 daN  and MAF (Maximum Arrest Force) of 600 daN. The lifeline's consistent tension also helps to reduce dragging, snagging and trip falls, and the lightweight speed-connect system reduces connect and disconnect  time by up to 60%. It has an aluminium rebar hook end, a quick connector for harness mounting and the lifeline is made from 19 mm (3/4") Dyneema® fibre and polyester web. The durable nitrile rubber energy absorber cover is designed to last 4 times longer than previous versions, and the reduced absorber size makes it user friendly.
Save to list

€214.02/ pieceexcl. VAT

€258.96incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Nano-Lok™
Type
Self Retracting Lifeline with Anchor Hook - Web
Length
2 m
Norm
CE EN 360
Model
3101208
Length
6.562 ft
Max. load
140 kg
Material housing
Nylon Thermoplastic
With pulley
No