3M

3M DBI-SALA® Nano-Lok™ personal self-retracting lifeline, single leg, web, 2.0 m, 3101730

  • ERIKS:15112981
  • Manufacturer:648250179055
Image 1
Image 2
Image 1
Image 2
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline is lightweight with a compact design which is easily worn on the user's back. It is designed to keep out of the way and can also be used as a lanyard replacement. Compatible with shoulder and foot level connections and available in multiple configurations, 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline offers versatility for many different industrial applications.
Combine lightweight design with industrial-strength durability and functionality with 3M™ DBI-SALA® Nano-Lok™ Personal Self Retracting Lifeline. It's designed with comfort and safety as the highest priorities to protect you when working at heights. Light in weight but heavy on features, the extremely compact design is virtually unnoticeable on your back, making it an ideal lanyard replacement that stays out of your way. The Nano-Lok's smart-activating brake system achieves fall clearance as low as 1.2 m (4 ft.), giving you improved protection at low heights, with an AAF (Average Arrest Force) of 400 daN  and MAF (Maximum Arrest Force) of 600 daN. The lifeline's consistent tension also helps to reduce dragging, snagging and trip falls, and the lightweight speed-connect system reduces connect and disconnect  time. The nitrile rubber energy absorber cover is compact and durable.
Save to list

€232.78/ pieceexcl. VAT

€281.66incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Nano-Lok™
Type
Personal Self-Retracting Lifeline
Length
2 m
Model
3101730
Material housing
Thermoplastic
With pulley
No