3M

3M DBI-SALA® Nano-Lok™ edge self-retracting lifeline, twin leg, cable, 2.5 m, 3500241

  • ERIKS:15113031
  • Manufacturer:4064035195397
Image 1
Image 2
Image 1
Image 2
3M™ DBI-SALA® Nano-Lok™ Edge Self-Retracting Lifeline (SRL) is designed for foot-level tie-off and leading edge applications - often found in construction. The SRL is ergonomically designed for ease of use and is ideal for direct connection to most harnesses.
Nano-Lok™ edge is specifically designed for foot level tie-off and share edge applications often found in construction. It is ergonomically designed for ease-of-use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker’s way and making it ideal as a lanyard replacement. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are numerous models to choose from to suit almost any application. Nano-Lok™ locks quickly—stopping a fall within inches—providing more protection at low heights. In addition, tension is always kept on the lifeline, which helps reduce potential dragging, snapping and trip falls.
Save to list

€729.34/ pieceexcl. VAT

€882.50incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Nano-Lok™ Edge
Type
Edge Self-Retracting Lifeline
Length
2.5 m
Model
3500241
Length
8.2 ft
Material housing
Thermoplastic
With pulley
No