






€152.44/ pieceexcl. VAT
€184.45incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Rollgliss™ |
Type | Assisted Rescue Tool |
Suitable for | Rollgliss™ High Speed Auto-Retracting Descender |
Accessory | Yes |
Spare part | No |
Weight | 800 g |
Weight | 0.8 |