

€218.09/ pieceexcl. VAT
€263.89incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | EZ-Stop™ |
Type | Shock Absorbing Lanyard |
Norm | CE EN 355 |
Rope length | 2 m |
Accessory | No |
Spare part | No |
Material | Elastic Webbing |
Max. bearing capacity | 290 lb |
Max. bearing capacity | 130 kg |