3M

3M DBI-SALA® expander shock absorbing lanyard, elasticated webbing, twin leg, 2.00 m, KE5200YX/2

  • ERIKS:15112831
  • Manufacturer:3660570008652
Image 1
Our 3M™ DBI-SALA® Expander Shock Absorbing Lanyard features an elastic system which reduces this lanyards overall length whilst not under tension reducing potential trip or snaring hazards and offering maximum freedom of movement during use. Semi-permanent triangular screw link for attaching to harness.
The elastic system of the 3M™ DBI-SALA® Expander Shock Absorbing Lanyard reduces this lanyards overall length whilst not under tension by up to 0.5 m, reducing potential trip or snaring hazards and offering maximum freedom of movement during use. Semi-permanent triangular screw link for attaching to harness. Twin legs means that the user can use the first lanyard to attach to an anchorage point, whilst moving the second lanyard to a new anchorage point. The first lanyard can then be disconnected and in turn moved to another anchorage. Using this system the user is free to safely move around the place of work, whilst always remaining attached.
Save to list

€311.48/ pieceexcl. VAT

€376.89incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
DBI-SALA®
Type
Shock Absorbing Lanyard
Norm
CE EN 355
Rope length
2 m
Accessory
No
Spare part
No
Material
Elastic Webbing
Max. bearing capacity
220 lb
Max. bearing capacity
100 kg
Weight
1610 g
Weight
1.61