






€46.46/ pieceexcl. VAT
€56.22incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | ExoFit™ XE50 |
Type | Harness Padding |
Rope length | 0.48 m |
Suitable for | Harnesses |
Accessory | Yes |
Spare part | No |
Weight | 145 g |
Weight | 0.145 |